Unisex Insulated Vest, Polyester, Zipper, Navy, 4XL

  • Mfr # 0912RNAV4XL

  • Zoro # G6042412


product price: $69.49
/ea

Key Features

Color
Navy
Material
Polyester
Fabric Weight
6 oz
Closure Type
Zipper
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0912RNAV4XL
Zoro #
G6042412
UPC #
613983082620
Country of Origin
China

Dimensions

Size
4XL
Length
27 in
Fits Chest Size
58 in to 60 in
Minimum Chest Size
58 in
Maximum Chest Size
60 in
Size-Body Type
Regular

Details

Item
Insulated Vest
Color
Navy
Material
Polyester
Fabric Weight
6 oz
Closure Type
Zipper
Gender
Unisex
Lining Material
Polyester
Number of Pockets
2
Insulated
Yes
Number of Inside Pockets
0
Features
For Sub Freezing Temperature
Number of Outside Pockets
2
Application
General Purpose
Style
Vest
Insulation Material
Polyester
Insulated for Cold Conditions
Yes
Temperature Rating
Down to 15 Degrees F
Series
0912
Includes Lining
Yes

Description

Insulated Vest, Insulated for Cold Conditions Yes, Temperature Rating Down to 15 Degrees F, Material Polyester, Style Vest, Includes Lining Yes, Lining Material Polyester, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 27 in, Minimum Chest Size 58 in, Size-Body Type Regular, Size 4XL, Maximum Chest Size 60 in, Application General Purpose, Features For Sub Freezing Temperature, Insulation Material Polyester, Series 0912

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.