Zoro Homepage

Unisex Moc Toe Hiker Black, Black, 8, 1255

  • Mfr # 1255CBLK080

  • Zoro # G916059915


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Gender
Unisex
Color
Black
Style Number
1255
Waterproof
Yes
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1255CBLK080
Zoro #
G916059915
UPC #
613983172956
Country of Origin
Cambodia

Dimensions

Size
8
Overall Height
7 in
Width
D

Details

Item
Moc Toe Hiker Black
Gender
Unisex
Color
Black
Style Number
1255
Waterproof
Yes
Non Metallic Upper
Yes
Style Family
Hiker Boot
Insulation Technology
VitaComfort
Metatarsal Guard
No
All-Leather Upper
Yes
Insulation Weight
200 g
ASTM Standards Met
Electrical Hazard (EH)
Non-Marking Sole
Yes
Upper Material
Leather
Conductive
Yes
Toe Cap Material
Composite
Insulated
Yes
Static Dissipative
No
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Maximum Heat Rating
0 Degrees F
Construction
Welted
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Closure
Lace Up

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive Yes, Color Family Black, Size 8, Static Dissipative No, Style Number 1255, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.