Zoro Homepage

Unisex Moc Toe Hiker Brown, Brown, 8, 1255

  • Mfr # 1255CBRN080

  • Zoro # G616059888


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Gender
Unisex
Color
Brown
Style Number
1255
Waterproof
Yes
Style Family
Hiker Boot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1255CBRN080
Zoro #
G616059888
UPC #
613983173076
Country of Origin
Cambodia

Dimensions

Size
8
Overall Height
7 in
Width
D

Details

Item
Moc Toe Hiker Brown
Gender
Unisex
Color
Brown
Style Number
1255
Waterproof
Yes
Style Family
Hiker Boot
Static Dissipative
No
Non Metallic Upper
Yes
Conductive
Yes
ASTM Standards Met
Electrical Hazard (EH)
Upper Material
Leather
Metatarsal Guard
No
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Insulation Weight
200 g
Non-Marking Sole
Yes
All-Leather Upper
Yes
Insulated
Yes
Insulation Technology
VitaComfort
Construction
Welted
Maximum Heat Rating
0 Degrees F
Oil-Resisting Sole
No
Heel Definition
Flat Heel
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Closure
Lace Up

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive Yes, Color Family Brown, Size 8, Static Dissipative No, Style Number 1255, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.