Unisex Insulated Jacket, Polyester, Zipper, Navy, XL
Mfr # 0925RNAVXLG
Zoro # G6036453
product price: $63.99
/eaKey Features
Size
XL
Color
Navy
Material
Polyester
Fabric Weight
6 oz
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0925RNAVXLG
Zoro #
G6036453
UPC #
613983082675
Country of Origin
China
Dimensions
Size
XL
Length
24 in
Fits Chest Size
46 to 48 in
Minimum Chest Size
46 in
Maximum Chest Size
48 in
Size-Body Type
Regular
Sleeve Length
35 in
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 6 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Navy, Length 24 in, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Down to 15 Degrees F, Lining Material Polyester, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.