Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0630TBLKXLG
Zoro #
G7438986
UPC #
613983010661
Country of Origin
Unknown
Dimensions
Size
XL
Length
33"
Fits Chest Size
46" to 48"
Details
Item
Jacket
Color
Black
Material
100% Cotton Denim
Fabric Weight
7.5 oz
Closure Type
Zipper and Snap
Gender
Men's
Includes
Insulation
Number of Outside Pockets
5
Lining Material
Nylon
Number of Inside Pockets
2
Insulated
Yes
Type
Ultility
Description
Insulated Jacket, Gender Men's, Material 100 Percent Cotton Denim, Fabric Weight 7.5 oz, Number of Outside Pockets 5, Number of Inside Pockets 2, Color Black, Length 33 In., Lining Material Nylon, Size XL, Includes Insulation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.