
Waterproof Insulated Jacket, Polyester, Zipper with Storm Flap, Black, 4XL
Mfr # 8043RBLK4XL
Zoro # G2230353
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyester
Fabric Weight
240 grams
Closure Type
Zipper with Storm Flap
Lining Material
Polyester Taffeta
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8043RBLK4XL
Zoro #
G2230353
UPC #
613983143581
Country of Origin
Unknown
Dimensions
Size
4XL
Details
Item
Waterproof Insulated Jacket
Color
Black
Material
Polyester
Fabric Weight
240 grams
Closure Type
Zipper with Storm Flap
Lining Material
Polyester Taffeta
Number of Pockets
7
Insulated
Yes
Hood Style
None
Style
Waterproof Jacket
Water-Resistant
Yes
Series
8043
Description
Cold and wet? Not in this jacket. It’s tough, warm and 100% waterproof so it holds its own against pop-up showers during long rides or miserable job sites. With an updated fit for more comfort, it’s extra tough against the biting cold and harsh elements, protecting you from cold temps down to -30°F. Tackle your day with the jacket built for long, tough jobs and be protected from anything Mother Nature throws at you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.