Waterproof Insulated Jacket, Polyester, Zipper with Storm Flap, Black, XXL

  • Mfr # 8043RBLK2XL

  • Zoro # G2231053


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester
Fabric Weight
240 grams
Closure Type
Zipper with Storm Flap
Lining Material
Polyester Taffeta
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8043RBLK2XL
Zoro #
G2231053
UPC #
613983143567
Country of Origin
Unknown

Dimensions

Size
XXL

Details

Item
Waterproof Insulated Jacket
Color
Black
Material
Polyester
Fabric Weight
240 grams
Closure Type
Zipper with Storm Flap
Lining Material
Polyester Taffeta
Number of Pockets
7
Hood Style
None
Insulated
Yes
Style
Waterproof Jacket
Water-Resistant
Yes
Series
8043

Description

Cold and wet? Not in this jacket. It’s tough, warm and 100% waterproof so it holds its own against pop-up showers during long rides or miserable job sites. With an updated fit for more comfort, it’s extra tough against the biting cold and harsh elements, protecting you from cold temps down to -30°F. Tackle your day with the jacket built for long, tough jobs and be protected from anything Mother Nature throws at you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.