Zoro Homepage

Women's Bib Overalls, Quilted Ripstop, Black, M

  • Mfr # 0425RBLKMED

  • Zoro # G7610584


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Quilted Ripstop
Gender
Women's
Features
Performance-Flex on sides for improved movement and fit
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0425RBLKMED
Zoro #
G7610584
UPC #
613983136750
Country of Origin
China

Dimensions

Size
M

Details

Item
Women's Bib Overalls
Color
Black
Material
Quilted Ripstop
Gender
Women's
Features
Performance-Flex on sides for improved movement and fit
Number of Outside Pockets
2
Water-Resistant
Yes

Description

The Women's Quilted Jacket has 6oz soft, simulated down insulation, with silver sateen reflective lining, custom diagonal quilted ripstop, a functional stand-up collar, inset stretch thumbhole cuff, hand warmer pockets, contrasting front zipper and zippers on hand warmer pockets. It is available in black, plum or navy and sizes S-3XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.