Zoro Homepage

Women's Insulated Bib Overalls, Polyester, Black, XL

  • Mfr # 7123RBLKXLG

  • Zoro # G7610155


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester
Gender
Women's
Features
Square back and rib-knit side gussets to provide a better more comfortable fit
Lining Material
65g Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7123RBLKXLG
Zoro #
G7610155
UPC #
613983114321
Country of Origin
China

Dimensions

Size
XL

Details

Item
Women's Insulated Bib Overalls
Color
Black
Material
Polyester
Gender
Women's
Features
Square back and rib-knit side gussets to provide a better more comfortable fit
Lining Material
65g Polyester
Number of Outside Pockets
3

Description

Designed specifically to fit women, the Women’s Insulated Softshell Bib Overalls feature a square back and rib-knit side gussets to provide a better, more comfortable fit. With over 400g of insulating power from the combination of the insulation, 100% polyester comfort stretch microfiber outershell, and 65g 100% polyester lining, these bibs protect down to -20°F. A chest pocket with waterproof zipper and 2 hand warmer pockets provide extra storage and protection when needed. They also feature heel reinforcement patches, red zipper garages/accents, and reflective silver piping. Stylish and warm, these bibs are durable and made to help you get the job done. Available in black, sizes small - 3XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.