
Women's Women's Softshell Jacket, Polyester, Zipper, Black, 3XL (Discontinued)
- Mfr # 0498RBLK3XL
- Zoro # G7606287
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0498RBLK3XL
Zoro #
G7606287
UPC #
613983091288
Country of Origin
China
Dimensions
Size
3XL
Details
Item
Women's Softshell Jacket
Color
Black
Material
Polyester
Fabric Weight
300 grams
Closure Type
Zipper
Gender
Women's
Lining Material
Microfleece
Number of Pockets
2
Style
Jacket
Water-Resistant
Yes
Description
The Women's Softshell Jacket has over 300g of insulating power, 2 front zipper pockets, full-zip stand-up collar, and stylish straight hemmed cuff. Available in Black or Plum and sizes S-4XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.