
Women's Women's Coat, Nylon, Zipper with Storm Flap, Navy, 3XL
Mfr # 0323RNAV3XL
Zoro # G7603207
product price:Â $147.99
/ea
Free Shipping & Returns
Key Features
Size
3XL
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0323RNAV3XL
Zoro #
G7603207
UPC #
613983137429
Country of Origin
United States
Dimensions
Size
3XL
Details
Item
Women's Coat
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Women's
Number of Pockets
4
Style
Winter Coat
Water-Resistant
Yes
Description
The Women's Coat has 11.25oz high-loft polyester fiberfill insulation, a tear- and abrasion-resistant nylon outershell, with a water-repellent, wind-tight finish, storm flaps over all zippers, and bound seams to seal out drafts and extend durability. It has bulk knit heavy-duty nylon cuffs, a cozy fleece collar, draft-sealing elastic back band, thermometer pocket on sleeve and snaps for 0081 Hood. It is hip length, with a tapered waist and lower neckline, has insulated exterior pockets and an interior essentials pocket. It is available in navy and sizes XS-3XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.