
Women's Women's Coat, Nylon, Zipper with Storm Flap, Navy, L
Mfr # 0323RNAVLAR
Zoro # G7605176
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0323RNAVLAR
Zoro #
G7605176
UPC #
613983137368
Country of Origin
United States
Dimensions
Size
L
Details
Item
Women's Coat
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Women's
Number of Pockets
4
Style
Winter Coat
Water-Resistant
Yes
Description
The Women's Coat has 11.25oz high-loft polyester fiberfill insulation, a tear- and abrasion-resistant nylon outershell, with a water-repellent, wind-tight finish, storm flaps over all zippers, and bound seams to seal out drafts and extend durability. It has bulk knit heavy-duty nylon cuffs, a cozy fleece collar, draft-sealing elastic back band, thermometer pocket on sleeve and snaps for 0081 Hood. It is hip length, with a tapered waist and lower neckline, has insulated exterior pockets and an interior essentials pocket. It is available in navy and sizes XS-3XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.