
Women's Women's Coat, Nylon, Zipper with Storm Flap, Navy, XS
Mfr # 0323RNAVXSM
Zoro # G7601256
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0323RNAVXSM
Zoro #
G7601256
UPC #
613983137399
Country of Origin
United States
Dimensions
Size
XS
Details
Item
Women's Coat
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Women's
Number of Pockets
4
Style
Winter Coat
Water-Resistant
Yes
Description
The Women's Coat has 11.25oz high-loft polyester fiberfill insulation, a tear- and abrasion-resistant nylon outershell, with a water-repellent, wind-tight finish, storm flaps over all zippers, and bound seams to seal out drafts and extend durability. It has bulk knit heavy-duty nylon cuffs, a cozy fleece collar, draft-sealing elastic back band, thermometer pocket on sleeve and snaps for 0081 Hood. It is hip length, with a tapered waist and lower neckline, has insulated exterior pockets and an interior essentials pocket. It is available in navy and sizes XS-3XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.