
Women's Women's Puffer Jacket, Nylon, Zipper, Black/Charcoal, XL
Mfr # 0473RBCHXLG
Zoro # G7605343
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Charcoal
Material
Nylon
Fabric Weight
240 gram
Closure Type
Zipper
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0473RBCHXLG
Zoro #
G7605343
UPC #
613983105763
Country of Origin
China
Dimensions
Size
XL
Details
Item
Women's Puffer Jacket
Color
Black/Charcoal
Material
Nylon
Fabric Weight
240 gram
Closure Type
Zipper
Gender
Women's
Lining Material
Polyester
Number of Pockets
4
Style
Puffer Jacker
Hood Style
Snap-On
Water-Resistant
Yes
Series
473
Description
The Women's Pure-Soft Jacket features 360g polyester insulation, 100% nylon outershell, and 100% taffeta lining. It also has 2 hand warmer zipper pockets, 1 chest zipper pocket, 1 inside zipper pocket, 1 inside velcro micro-pocket, a snap-on hood, snap closure on the hood, set-in cuff, and a standup collar. Available in black/charcoal sizes S - 3XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.