
Women's Women's Quilted Jacket, Polyester, Zipper, Black, M
Mfr # 0423RBLKMED
Zoro # G7610435
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyester
Fabric Weight
6 oz
Closure Type
Zipper
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0423RBLKMED
Zoro #
G7610435
UPC #
613983084136
Country of Origin
China
Dimensions
Size
M
Details
Item
Women's Quilted Jacket
Color
Black
Material
Polyester
Fabric Weight
6 oz
Closure Type
Zipper
Gender
Women's
Number of Pockets
2
Style
Jacket
Series
423
Description
The Women's Quilted Jacket has 6oz soft, simulated down insulation, with silver sateen reflective lining, custom diagonal quilted ripstop, a functional stand-up collar, inset stretch thumbhole cuff, hand warmer pockets, contrasting front zipper and zippers on hand warmer pockets. It is available in black, plum or navy and sizes S-3XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.