
Women's Women's Sweater Jacket, 80% Polyester 20% Cotton Fleece, Zipper, Grey, S
Mfr # 9480RGRASML
Zoro # G7603252
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Material
80% Polyester 20% Cotton Fleece
Fabric Weight
200 grams
Closure Type
Zipper
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9480RGRASML
Zoro #
G7603252
UPC #
613983114239
Country of Origin
China
Dimensions
Size
S
Details
Item
Women's Sweater Jacket
Color
Grey
Material
80% Polyester 20% Cotton Fleece
Fabric Weight
200 grams
Closure Type
Zipper
Gender
Women's
Lining Material
Microfleece
Number of Pockets
4
Hood Style
Snap-On
Style
Sweater Jacket
Water-Resistant
Yes
Description
Combining style with warmth and functionality, the Women’s Extreme Sweater Jacket protects down to 10°F and is warer-repellent and wind-tight. The soft 3 layer bonded outershell with 300g of insulation has red and reflective silver accents creating a professional look; it also has 200g soft microfleece lining. A snap-on hood protects against the elements and can be removed when not needed. Additional protection from drafts comes from the velcro adjustable sleeves and draw cord at bottom of jacket. Keep your items secure in one of the 4 zipper pockets: 2 hand warmer, 1 chest, and 1 inside. The chest pocket features a waterproof zipper for added protection. Available in gray, sizes small - 3XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.