Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Sport Reclining Wheelchair with Elevating Leg Rests, Seat

  • Mfr # RE492462

  • Zoro # G415774623


product price: $380.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE492462
Zoro #
G415774623
UPC #
747216660009
Country of Origin
China

Description

The urethane tires are mounted on composite wheels to provide durability and a smooth ride over most surfaces.The embossed nylon upholstery is durable lightweight attractive and easy to clean.The carry pocket on the backrest provides an easy and safe way to transport personal items.Features.8 in.front casters adjustable in 3 positions.Carry pocket on backrest provides additional convenience.Comes with push to lock brakes.Comes with swing-away footrests or elevating leg rests with tool free length adjustable front riggings.Embossed nylon upholstery is durable lightweight attractive and easy to clean.Padded armrests.Plastic footplates.Width Open with 18 in.Seat.26 in..Height.36 in..Seat-To-Floor Height.17.5.19.5 in..Back Height.16 in..Seat Depth.16 in..Length with Riggings.42 in..Product Weight with 18 in.Seat.41 lbs..Dimension.Weight Limit with 18 in.Seat.300 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.