Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Sheave 6.75" OD

  • Mfr # AK69X1

  • Zoro # G7523019


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
6.75"
Fits Shaft Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK69X1
Zoro #
G7523019
UPC #
-
Country of Origin
Mexico

Dimensions

Pulley Outside Dia.
6.75"
Fits Shaft Dia.
1"

Details

Item
Sheave

Description

Sheave,1 In.Bore 6.75 In.,1Grv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.