Zoro Homepage

1/2" FHP Sheave 2.8" OD

  • Mfr # AK28X1/2

  • Zoro # G7522617


product price: $63.85
/ea

Key Features

Pulley Outside Dia.
2.8"
Fits Shaft Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK28X1/2
Zoro #
G7522617
UPC #
-
Country of Origin
Mexico

Dimensions

Pulley Outside Dia.
2.8"
Fits Shaft Dia.
1/2"

Details

Item
FHP Sheave

Description

Fhp Sheave 2.8 In.Od 1/2 In. Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.