Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8" Sheave 4.25" OD

  • Mfr # 2AK41X7/8

  • Zoro # G7505957


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Fits Shaft Dia.
7/8"
Pulley Outside Dia.
4.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK41X7/8
Zoro #
G7505957
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Shaft Dia.
7/8"
Pulley Outside Dia.
4.25"

Details

Item
Sheave

Description

Sheave 4.25 In. O.D.7/8 In. 2-Groove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.