Bearing-Flanged SFC-23
- Mfr # SFC-23
- Zoro # G712501434
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
2.9 in
Shaft Locking Type
Set Screw
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bore Diameter
1.438 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC-23
- Zoro #
- G712501434
- UPC #
- -
- Country of Origin
- Unknown
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Round
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 2.9 in
- Bore Diameter
- 1.438 in
Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-7/16 in. Bore; 4.1 in. Bolt Circle Diameter; 2.9 in. Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.