Zoro Homepage

FHP Groove Sheave 5.45" OD

  • Mfr # BK57H

  • Zoro # G7525152


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
5.45"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK57H
Zoro #
G7525152
UPC #
00662289302376
Country of Origin
Mexico

Dimensions

Pulley Outside Dia.
5.45"

Details

Item
FHP Groove Sheave

Description

Fhp 1 Groove Sheave 5.45 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.