Shop REGAL BELOIT
See all product information
Create Account
Flange Block Bearing; 2 Bolt Flange Block; 50MM Bore; 157MM Bolt Circle Diameter
- Mfr # SFT-210TMC
- Zoro # G413754337
product price:Â
$
698.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
157.2 mm
Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
System of Measurement
Metric
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFT-210TMC
- Zoro #
- G413754337
- UPC #
- -
- Country of Origin
- Unknown
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 157.2 mm
- Bore Diameter
- 50 mm
Description
Flange Block Bearing; 2 Bolt Flange Block; 50MM Bore; 157MM Bolt Circle Diameter; 157.2MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.