Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4 in. Bore; 6.2 in. Bolt Circle Diameter
- Mfr # MSF-28
- Zoro # G812501129
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bore Diameter
1.75 in
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSF-28
- Zoro #
- G812501129
- UPC #
- -
- Country of Origin
- Mexico
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
- Housing Type
- Square
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1.75 in
- Mount Hole Center-to-Center Length
- 4.375 in
Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4 in. Bore; 6.2 in. Bolt Circle Diameter; 4-3/8 in. Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.