Flange Block Bearing; 4 Bolt Square Flange Block; 1-7/16 in. Bore; 5.1 in. Bolt Circle Diameter
- Mfr # CRFS-PN23 RMW
- Zoro # G113754330
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
System of Measurement
Inch
Housing Type
Square
Bore Diameter
1.438 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRFS-PN23 RMW
- Zoro #
- G113754330
- UPC #
- -
- Country of Origin
- Unknown
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 1.438 in
- Mount Hole Center-to-Center Length
- 3.625 in
Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-7/16 in. Bore; 5.1 in. Bolt Circle Diameter; 3-5/8 in. Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Multi Lip Contact Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.