Zoro Homepage

Groove C.I. Sheave 18.68" OD

  • Mfr # 2B5V184

  • Zoro # G7506103


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
18.68"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2B5V184
Zoro #
G7506103
UPC #
-
Country of Origin
Mexico

Dimensions

Pulley Outside Dia.
18.68"

Details

Item
Groove C.I. Sheave

Description

Groove Ci Sheave 18.68 In.O.D. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.