Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Groove FHP Sheave 5.95" OD

  • Mfr # BK62H

  • Zoro # G7525119


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
5.95"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK62H
Zoro #
G7525119
UPC #
-
Country of Origin
Mexico

Dimensions

Pulley Outside Dia.
5.95"

Details

Item
Groove FHP Sheave

Description

Grove Fhp Sheave 5.95 In.Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.