Open Cam Follower, Flat Stud
- Mfr # CFH 1 B
- Zoro # G712503575
product price:Â
$
56.55
/ea
Key Features
Roller Style
Stud
Roller Type
Flat
Closure
Open
Roller Diameter
1 in
Stud Diameter
0.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFH 1 B
- Zoro #
- G712503575
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Roller Diameter
- 1 in
- Stud Diameter
- 0.625 in
- Roller Width
- 0.625 in
Details
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- Flat
- Closure
- Open
- Bearing Type
- Needle Roller
Description
Cam Follower Bearing; 1 in. Roller Diameter; 5/8 in. Roller Width; Flat Roller Surface; Stud Type; 5/8 in. Stud Diameter; 5/8-18 Thread; Heavy Stud; Open; Needle Bearing; Relubricatable; Hex Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.