Open Cam Follower, Flat Yoke
- Mfr # CYR 1 3/8
- Zoro # G712503629
product price:Â
$
45.99
/ea
Key Features
Roller Style
Yoke
Roller Type
Flat
Closure
Open
Roller Diameter
1.375 in
Bore Diameter
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CYR 1 3/8
- Zoro #
- G712503629
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Roller Diameter
- 1.375 in
- Bore Diameter
- 0.375 in
- Roller Width
- 3/4 in
Details
- Item
- Cam Follower
- Roller Style
- Yoke
- Roller Type
- Flat
- Closure
- Open
- Bearing Type
- Needle Roller
Description
Cam Follower Bearing; 3/8 in. Bore; 1-3/8 in. Roller Diameter; 3/4 in. Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.