Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheave 3.45" OD

  • Mfr # 2AK34H

  • Zoro # G7505920


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
3.45"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK34H
Zoro #
G7505920
UPC #
-
Country of Origin
Mexico

Dimensions

Pulley Outside Dia.
3.45"

Details

Item
Sheave

Description

Sheave C.I. 3.45 In.Od,2Groove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.