Zoro Homepage

Sheave 4.75" OD

  • Mfr # AK49H

  • Zoro # G7522842


product price: $69.59
/ea

Key Features

Pulley Outside Dia.
4.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK49H
Zoro #
G7522842
UPC #
-
Country of Origin
Mexico

Dimensions

Pulley Outside Dia.
4.75"

Details

Item
Sheave

Description

Sheave,C.I. 4.75 In.Od,1Groove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.