USQ1152 1.5 HP Square Flange Up-Rated Two-Compartment Pool Filter Motor 48Y Threaded Shaft

  • Mfr # USQ1152
  • Zoro # G904050702
product price: 
$
382.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
USQ1152
Zoro #
G904050702
UPC #
786674033253
Country of Origin
China

Description

Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.

Features
  • Square flange
  • Threaded shaft
  • 1.5hp
  • 115/230 volts
  • 48y nema frame
Specifications
  • Capacitor: 1.5 HP
  • Speed: 3450 RPM
  • Voltage: 115 & 230V
  • Motor Frame: 48Y
  • Weight: 25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.