Shop REGAL BELOIT
Create Account
UST1072 0.75 HP Up-Rated Two-Compartment Pool Filter Motor 56J Threaded Shaft
- Mfr # UST1072
- Zoro # G504010007
product price:Â
$
264.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UST1072
- Zoro #
- G504010007
- UPC #
- 786674033321
- Country of Origin
- China
Description
Features
- The a.o. smith three-quarter horsepower round flange up-rated replacement motor for swimming pool pumps has a threaded shaft
- Fits most pumps that require a round flange motor
- It operates on both 115 and 230-volts
- The ust1072 is compatible with hayward super, super ii, and max-flow pumps, jacuzzi magnum pumps, and pentair pinnacle pumps
- Capacitor: 0.75 HP
- Speed: 3450 RPM
- Voltage: 115 & 230V
- Motor Frame: 56J
- Weight: 18 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.