UST1102 1 HP Up-Rated Two-Compartment Pool Filter Motor 56J Threaded Shaft
- Mfr # UST1102
- Zoro # G404009798
product price:Â
$
314.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UST1102
- Zoro #
- G404009798
- UPC #
- 786674033338
- Country of Origin
- China
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Features- Face motor mounting type
- Ball motor bearings
- Motor flange material aluminum
- Shaft threaded
- Capacitor: 1 HP
- Speed: 3450 RPM
- Voltage: 115 & 230V
- Motor Frame: 56J
- Weight: 21 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.