
1-11.5 NPS Straight Pipe Die
Mfr # 041546AS
Zoro # G515888190
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Die Material/Type
High Speed Steel
Tap Size
1 in.
Size Type
Fractional
Die Size
2-1/2 in (OD)
Application
Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
041546AS
Zoro #
G515888190
UPC #
-
Country of Origin
China
Dimensions
Tap Size
1 in.
Size Type
Fractional
Die Size
2-1/2 in (OD)
Details
Die Material/Type
High Speed Steel
Application
Pipe
Pitch
11.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.