Zoro Homepage

1-1/16-18 NEF Hand Tap H4 6 Flt Plug

  • Mfr # 013331AS

  • Zoro # G7410614


product price: $87.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Tap Thread Size
1-1/16"-18
Overall Length
4 in
Thread Length
1-1/2 in
Shank Dia.
0.896 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013331AS
Zoro #
G7410614
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/16"-18
Overall Length
4 in
Thread Length
1-1/2 in
Shank Dia.
0.896 in
Square Size
0.672 in
Square Length
0.88 in

Details

Item
Hand Tap
Number of Flutes
6
Tap Thread Type
NEF
Tap Chamfer
Plug
Thread Limit
H4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.