Zoro Homepage

1-1/2 3 Screw Round Die Stock

  • Mfr # 040272WS

  • Zoro # G415886708


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Die Material
High Speed Steel
Tap Size
1/8 in.
Pitch
0
Type
Pipe
Die Size
1 in (OD)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040272WS
Zoro #
G415886708
UPC #
-
Country of Origin
China

Dimensions

Tap Size
1/8 in.
Die Size
1 in (OD)
Size Type
Fractional

Details

Die Material
High Speed Steel
Pitch
0
Type
Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.