Zoro Homepage

1-1/2 Silver & Deming Flatted Shank Treated

  • Mfr # 017688AW

  • Zoro # G815884847


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Point Angle
118°
Drill Bit Size
1-1/2"
Finish
Black
Helix
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017688AW
Zoro #
G815884847
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
1-1/2"

Details

Material
High Speed Steel
Point Angle
118°
Finish
Black
Helix
Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.