
1-1/2 X 1 X 4 X 6-1/2 6 FLT SE LONG NCC END MILL
Mfr # 050398AM
Zoro # G915879873
product price:Â $150.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Overall Length
6-1/2 in
Shank Dia.
1 in
Size
1-1/2 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
050398AM
Zoro #
G915879873
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6-1/2 in
Shank Dia.
1 in
Size
1-1/2 in
Details
Number of Flutes
6
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.