1-1/4 x 1-1/4 x 3 x 5-1/2 6 Flt SE Cobalt Truncated Rougher/Finisher End Mill

  • Mfr # 057019JM

  • Zoro # G215882245


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Number of Flutes
6
Overall Length
5-1/2 in
Shank Dia.
1-1/4 in
Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
057019JM
Zoro #
G215882245
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/2 in
Shank Dia.
1-1/4 in
Size
1-1/4 in

Details

End Mill Style
Square
Number of Flutes
6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.