
1-1/4 X 1-1/4 X 4 X 6-1/2 4 FLT SE LONG CC END MILL
Mfr # 051024AM
Zoro # G015883527
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
6-1/2 in
End Mill Style
Square
Size
1-1/4 in
Shank Dia.
1-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
051024AM
Zoro #
G015883527
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6-1/2 in
Size
1-1/4 in
Shank Dia.
1-1/4 in
Details
Number of Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.