1-1/4 x 1-1/4 x 4 x 6-1/2 5 Flt SE HSSE-PMX Super Tuf-V Long CC End Mill

  • Mfr # 053575MM

  • Zoro # G815880337


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-1/2 in
End Mill Style
Square
Flutes
5
Insert Size
1-1/4 in
Shank Dia.
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
053575MM
Zoro #
G815880337
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6-1/2 in
Insert Size
1-1/4 in
Shank Dia.
1-1/4 in

Details

End Mill Style
Square
Flutes
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.