1-1/4 X 7/8 X 2 X 4-1/4 6 FLT SE NCC END MILL

  • Mfr # 050290AM

  • Zoro # G315880004


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Size
1-1/4 in
Overall Length
4-1/4 in
End Mill Style
Square
Shank Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050290AM
Zoro #
G315880004
UPC #
-
Country of Origin
United States

Dimensions

Size
1-1/4 in
Overall Length
4-1/4 in
Shank Dia.
7/8 in

Details

Number of Flutes
6
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.