Zoro Homepage

1 1/8"-8 H5 4 Flt. Plug 8 Pitch Hand Tap

  • Mfr # 017851AS

  • Zoro # G7415870


product price: $79.45
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Thread Size
1-1/8"-8
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Thread Type
UNS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017851AS
Zoro #
G7415870
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/8"-8

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Thread Type
UNS
Thread Limit
H5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.