
1-1/8 x 1 x 2 x 4-1/2 6 Flt SE Roughing NCC End Mill
Mfr # 052579AM
Zoro # G015883718
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Size
1-1/8 in
Shank Dia.
1 in
Overall Length
4-1/2 in
Number of Flutes
6
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
052579AM
Zoro #
G015883718
UPC #
-
Country of Origin
United States
Dimensions
Size
1-1/8 in
Shank Dia.
1 in
Overall Length
4-1/2 in
Details
Number of Flutes
6
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.