Shop REGAL CUTTING TOOLS
See all product information
Create Account
1-1/8 X 3/4 X 2 X 4-1/4 6 FLT SE NCC END MILL
- Mfr # 050266AM
- Zoro # G315879947
product price:Â
$
79.35
/ea
Key Features
Number of Flutes
6
End Mill Style
Square
Overall Length
4-1/4 in
Shank Dia.
3/4 in
Size
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 050266AM
- Zoro #
- G315879947
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 6
- End Mill Style
- Square