
1 3 Screw Round Die Stock
Mfr # 040271WS
Zoro # G715886637
product price: $61.45
/eaKey Features
Die Material
High Speed Steel
Tap Size
1/8 in.
Pitch
0
Type
Pipe
Size Type
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
040271WS
Zoro #
G715886637
UPC #
-
Country of Origin
China
Dimensions
Tap Size
1/8 in.
Size Type
Fractional
Die Size
1 in (OD)
Details
Die Material
High Speed Steel
Pitch
0
Type
Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.