Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/16 No 4 Taper Shank Drill Treated

  • Mfr # 010076AW

  • Zoro # G115882192


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1-3/16 in
Material - Machining
High Speed Steel
Finish - Machining
Black
Drill Bit Point Angle
118 Degrees
Helix
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010076AW
Zoro #
G115882192
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Bit Size
1-3/16 in

Details

Material - Machining
High Speed Steel
Finish - Machining
Black
Drill Bit Point Angle
118 Degrees
Helix
Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.