
1-3/16 Silver & Deming Round Shank Treated
Mfr # 017276AW
Zoro # G315882763
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1-3/16"
Point Angle
118°
Finish
Black
Material
High Speed Steel
Helix
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
017276AW
Zoro #
G315882763
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
1-3/16"
Details
Point Angle
118°
Finish
Black
Material
High Speed Steel
Helix
Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.