1-3/4 X 1-1/4 X 1-5/8 X 4-1/2 2 FLT SE CC END MILL

  • Mfr # 050614AM

  • Zoro # G115881423


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Size
1-3/4 in
Shank Dia.
1-1/4 in
End Mill Style
Square
Overall Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
050614AM
Zoro #
G115881423
UPC #
-
Country of Origin
United States

Dimensions

Size
1-3/4 in
Shank Dia.
1-1/4 in
Overall Length
4-1/2 in

Details

Number of Flutes
2
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.